Shop All Electrical Box Hardware
Killark
Seal Fitting, NOVAL Accessory, Iron
Mfr # ENY-6M
Zoro # G0834255
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealing Fitting
- Material Iron
- Color Gray
- Sub-Category Fittings
- Length 8.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # ENY-6M
- Zoro # G0834255
- UPC # 783936111360
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 8.75 in |
Width | 4.125 in |
Conduit Size (In.) | 2 in |
Height | 3.5 in |
Hub Size | 2 |
Dimensions | 8.75 in x 4.125 in x 3.5 in |
Each - Width | 4.125 in |
Details
Item | Seal Fitting |
Type | Sealing Fitting |
Material | Iron |
Color | Gray |
Sub-Category | Fittings |
Finish | Powder Epoxy Paint |
Application | Class I, Divisions 1 and 2: The purpose of seals in a Class I hazardous location is to minimize the passage of gases and vapors and prevent the passage of flames from one electrical installation to another through the conduit system. Seals are required to |
UL File Number | E10514 |
Special Features | Duraloy iron. Tri-coat finish of electrozinc, chromate sealant, and electrostatically applied powder coating. |
Package Net Weight | 4.28 |
CSA File Number | LR11716 |
Series | ENY |
Hazardous Rating(s) | Class I, Divisions 1 & 2, Groups A, B, C, D;Class I, Zones 1 & 2, Groups IIC, IIB, IIA;Class II, Divisions 1 & 2, Groups E, F, G;Class III, Divisions 1 & 2 |
Finish Type | Powder Epoxy Paint |
Description
Eny Seal Fitting 2 Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Contact Block, 10 A, NO (20C816)
- SQUARE D Molded Case Circuit Breaker, QBL Series 225A, 3 Pole, 240V AC (QBL32225)
- SUPERSTRUT Channel Cover, Gold (AB 844)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T4B62-3X)
- KILLARK Outlet Box, NOVAL Accessory, Aluminum (GRSS-3)
- KILLARK Gasket, Gasket Accessory, 1 Gang, Neoprene (FSRG)
- KILLARK Replacement Gasket, Gasket Accessory, 3 Gang, Neoprene (3FSRG)
- KILLARK Control Station, NOVAL Accessory, Aluminum (XNS-1C)
- KILLARK Interior Panel, NOVAL Accessory, Aluminum (7997-5)
- KILLARK Replacement Gasket, Gasket Accessory, 2 Gang, Neoprene (2FSRG)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1501000)
- Killark Electrical Box Hardware