Shop All Electrical Box Hardware
Killark
Seal Fitting, NOVAL Accessory, Aluminum
Mfr # EY-3
Zoro # G0833841
product price: $30.69
/ea
Sold in multiples of 25 for $767.25
$767.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealing Fitting
- Material Aluminum
- Color Gray
- Sub-Category Fittings
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EY-3
- Zoro # G0833841
- UPC # 783936110035
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 5 in |
Width | 10 in |
Conduit Size (In.) | 1 in |
Height | 0.1 in |
Hub Size | 1 |
Each - Width | 10.000 in |
Dimensions | 5 in x 10 in x 0.1 in |
Details
Item | Seal Fitting |
Type | Sealing Fitting |
Material | Aluminum |
Color | Gray |
Sub-Category | Fittings |
Finish | Powder Epoxy Paint |
Application | Class I, Divisions 1 and 2: The purpose of seals in a Class I hazardous location is to minimize the passage of gases and vapors and prevent the passage of flames from one electrical installation to another through the conduit system. Seals are required to |
Carton Quantity | 25 |
Series | EY |
CSA File Number | LR11716 |
UL File Number | E10514 |
Finish Type | Powder Epoxy Paint |
Hazardous Rating(s) | Class I, Divisions 1 & 2, Groups C, D;Class I, Zones 1 & 2, Groups IIB, IIA;Class II, Divisions 1 & 2, Groups E, F, G;Class III, Divisions 1 & 2 |
Package Net Weight | 0.64 |
UPC | 783936000000 |
Description
Ey Seal Fitting 1 Aluminum Like Ey-2 But
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 9 Feet 14 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord with Eyelets (EC143)
- VITEK Crimp Connector, F Connection, PK100 (VT-F-CRMP-RG6100)
- OMRON Relay Socket, Finger Safe, Octal, 8 Pin, 10A (PF083A-E)
- JR PRODUCTS MINI MOM-ON/OFF/MOM-ON SWITCH, BLACK (13725)
- KILLARK Replacement Gasket, Gasket Accessory, 3 Gang, Neoprene (3FSRG)
- KILLARK Control Station, NOVAL Accessory, Aluminum (XNS-1C)
- KILLARK Gasket, Gasket Accessory, 1 Gang, Neoprene (FSRG)
- KILLARK Hub Adapter, NOVAL Accessory, Aluminum (ADUP-12)
- KILLARK Interior Panel, NOVAL Accessory, Aluminum (7997-5)
- KILLARK Outlet Box, NOVAL Accessory, Aluminum (GRSS-3)
- SIGMA ELECTRIC Receptacle Cover, Cover Accessory, 1 Gang, Die-Cast Metal (14146WH)
- Killark Electrical Box Hardware