Shop All Hazardous Location Lighting Fixtures
Killark
Ruby Globe
Mfr # VRG-100
Zoro # G0592210
product price: $69.29
/ea
Sold in multiples of 10 for $692.90
$692.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Epoxy/Polyester
- Lens Material Glass
- Lens Color Red
- For Use With V Series
- Overall Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VRG-100
- Zoro # G0592210
- UPC # 783936810065
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Overall Width | 3 1/2 in |
Overall Height | 5 1/4 in |
Overall Length | 3 1/2 in |
Details
Item | Ruby Globe |
Finish | Epoxy/Polyester |
Lens Material | Glass |
Lens Color | Red |
For Use With | V Series |
Product Type | Hazardous Location Pendant Lens |
Description
Hazardous Location Pendant Lens, For Use With V Series, 3 1/2 in Overall Length, 3 1/2 in Overall Width, 5 1/4 in Overall Height, Glass Lens Material, Red Lens Color, Epoxy/Polyester Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL Standford 3L Vanity Brass (VL35123A)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626N)
- ETI LED Flush Mount Light, 22W, 4000K, 1600 lm (54652141)
- LITHONIA LIGHTING Hook, Male, HID Fixture (HKM)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- KILLARK Incandescent Fixture, With 2PDD1 (EMI20B2G)
- KILLARK LED Fixture, V Series, 13W (VSL1330)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- COLUMBIA LIGHTING Wet Location Fixture, Linear, 18W, 120/277V (LXEN4-35LW-RFA-EDU)
- Killark Hazardous Location Lighting Fixtures