Shop All Conduit Clamps & Hangers
Killark
Right Angle Conduit Clamp, Malleable Iron
Mfr # RACC400
Zoro # G1974707
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 4"
- For Use With Cables, Conduits, Pipes
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # RACC400
- Zoro # G1974707
- UPC # 783936391144
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 6.1" |
Length | 6.7" |
Height | 0.1 in |
Overall Length | 7 in |
Length (Straight Wireway) | 6.7 in |
Overall Width | 7 in |
Overall Height | 1/8 in |
Compatible Pipe Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Dimensions | 7 in x 7 in x 0.1 in |
Hub Size | 4 |
Each - Width | 7.000 in |
Description
Right Angle Conduit Clamp, Series RACC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell BR851241A Network Connector Adapter - 2 x RJ-45 Network Female - 1 x RJ-45 Network Male (BR851241A)
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (PS-C-125-WT-J)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x36.00, Steel (A6636RT)
- LEVITON Locking Recept L5-20R20A (02310-00D)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC150)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC050)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC250)
- KILLARK Edge Conduit Clamp, Malleable Iron (ECC150)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC100)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC075)
- TOLCO Fast Clamp Sway Brace, 2 x 1-1/4 In. (1000)
- Killark Conduit Clamps & Hangers