Shop All Conduit Clamps & Hangers
Killark
Right Angle Conduit Clamp, Malleable Iron
Mfr # RACC250
Zoro # G3431967
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 2 1/2"
- For Use With Cables, Conduits, Pipes
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # RACC250
- Zoro # G3431967
- UPC # 783936391113
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 2.6" |
Length | 3.3" |
Height | 0.1 in |
Overall Length | 4 in |
Length (Straight Wireway) | 3.3 in |
Compatible Conduit Trade Size | 2 1/2 in |
Compatible Pipe Size | 2 1/2 in |
Overall Height | 1/8 in |
Overall Width | 3 in |
Each - Width | 3.000 in |
Dimensions | 4 in x 3 in x 0.1 in |
Hub Size | 2-1/2 |
Description
Right Angle Conduit Clamp, Series RACC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO BY FULL GAUGE Temp Control, Dual, Heat or Cool, -50-221F (RT-607E-PLUS)
- ABB NC301, 3/8 CONN, CLMP, USE W/ NMSC, DC, PK 100 (NC301)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1014-0-50)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC125)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC150)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC075)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC150)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC075)
- KILLARK Edge Conduit Clamp, Malleable Iron (ECC150)
- TOLCO Sway Brace Pipe Clamp, Size 3/4 In. (4 B)
- Killark Conduit Clamps & Hangers