Shop All Conduit Clamps & Hangers
Killark
Right Angle Conduit Clamp, Malleable Iron
Mfr # RACC150
Zoro # G1265476
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 1-1/2"
- For Use With Cables, Conduits, Pipes
- Width 3.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # RACC150
- Zoro # G1265476
- UPC # 783936391090
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 3.3" |
Length | 3.5" |
Height | 0.1 in |
Overall Length | 4 in |
Length (Straight Wireway) | 3.5 in |
Overall Width | 4 in |
Compatible Pipe Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Height | 1/8 in |
Hub Size | 1-1/2 |
Dimensions | 4 in x 4 in x 0.1 in |
Each - Width | 4.000 in |
Description
Right Angle Conduit Clamp, Series RACC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Tee Fitting, White, Steel (5715WH)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 3 ft., Plastic (48035)
- SQUARE D Circuit Breaker Handle Tie Kit (ECB3HT)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (CTRD6025)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC050)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC200)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC125)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC400)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC250)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC075)
- THOMAS Thomas & Betts/Carlon E977LC-CAR 3 in. PVC 2 Hole Conduit Strap (9508748)
- Killark Conduit Clamps & Hangers