Shop All Hazardous Location Lighting Accessories
Killark
Reflector, For EMI15/EMI120, EBF, EQF Serie
Mfr # ERSD15
Zoro # G1297895
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With EMI20 Series
- Width (In.) 14.0 in
- Length (In.) 14.0 in
- Height (In.) 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # ERSD15
- Zoro # G1297895
- UPC # 783936143347
- Country of Origin United States
- Category Hazardous Location Lighting Accessories
Dimensions
Width (In.) | 14.0 in |
Length (In.) | 14.0 in |
Height (In.) | 3.75 in |
Overall Length | 14 in |
Overall Width | 14 in |
Overall Height | 3 3/4 in |
Details
Item | Hazardous Location Reflector Dome |
Type | Hazardous Location Lighting Accessory |
For Use With | EMI20 Series |
Description/Special Features | White Aluminum |
Finish | Powder Epoxy Paint |
Color | White |
Material | Aluminum |
Reflector Type | Dome |
Description
Hazardous Location Reflector Dome, For Use With EMI20 Series, 14 in Overall Length, 14 in Overall Width, 3 3/4 in Overall Height, White Color, Dome Reflector Type, Aluminum Material, Powder Epoxy Paint Finish, - Includes, - Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LITHONIA LED Ceiling Light Fixture (OLCFM 15 DDB M4)
- SIGNIFY LED Linear Wraparnd Fixture, 4 ft., 3500K (FSW440L835-UNV-DIM)
- ILC Replacement for Deltronic Dh216 Series Surface Illum. Long Life replacement light bulb lamp (DH216 SERIES SURFACE ILLUM. LONG LIFE DELTRONIC)
- ILC Replacement for Germ Guardian Lb1000 replacement light bulb lamp (LB1000 GERM GUARDIAN)
- KILLARK Adapter Plate (VBA)
- KILLARK Drain Breathers (KDB-1)
- KILLARK Globe, Polycarbonate Clear (VPLCG-100)
- KILLARK 3/4 In Flexible Coupling (EKJ-28)
- KILLARK Globe, Polycarbonate White (VPLCG-100W)
- KILLARK Wire Guard, For VM4 Fixtures (VMAG25S)
- KILLARK Wire Guard, For VM5 Fixtures (VMAG40S)
- Killark Hazardous Location Lighting Accessories