Shop All Electrical Box Covers
Killark
Pos, 2 Key Sel, Swt Maint, 1No/1Nc, 1/2" DE
Mfr # FXCS-1K2A1-M
Zoro # G1102129
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.28 in
- Color Black
- Application SEAL-XM Series is used to prevent the igniting of external hazardous atmospheres by the enclosed arcing devices in such areas as: hazardous locations due to the presence of flammable gases or vapors, combustible dusts or easily ignitable fibers or flyings
- Frequency Rating 50/60 Hz
- Seal Type Factory Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # FXCS-1K2A1-M
- Zoro # G1102129
- UPC # 783936105444
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Depth | 5.28 in |
Hub Size | 1/2 |
Details
Item | Electrical Box Cover |
Color | Black |
Application | SEAL-XM Series is used to prevent the igniting of external hazardous atmospheres by the enclosed arcing devices in such areas as: hazardous locations due to the presence of flammable gases or vapors, combustible dusts or easily ignitable fibers or flyings |
Frequency Rating | 50/60 Hz |
Seal Type | Factory Sealed |
Hazardous Rating(s) | Class I, Divisions 1 & 2, Groups C, D;Class I, Zones 1 & 2, Groups IIB, IIA;Class II, Divisions 1 & 2, Groups E, F, G;Class III, Divisions 1 & 2 |
Series | Seal-XM |
Amperage Rating | 1A |
Actuator | 2 Position Key Selector Switch |
Ambient Temp. Range | UL: -25 to 40 ºC, CSA: -50 to 40 ºC, IEC: -20 to 40 °C |
Hub Pattern | Dead-End |
Nema Rating | 3 |
UPC | 783936000000 |
Type | Factory Sealed |
CSA File Number | LR11714, 2493125 |
Amperage | 1899-12-30 |
Action | Maintained |
Frequency | 50/60 Hz |
Back Box Type | FXB |
Description
Pos,2 Key Sel,Swt Maint,1No/1Nc,1/2 In. DE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Stee (LBSK)
- ZORO SELECT Strut Channel, Blk Painted Steel, 12 Gauge (FS-200SS FBK 12.00)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 8 to 13 psi, Standard Action (76576-B00000100-01)
- ERICSON PENDANT STATION 4 BTN 1-SPEED (5504)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (1FA)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (FST)
- KILLARK Maintained Mushroom Head, PB, Red, 1/2" DE (FXCS-1MMR3-M)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (FCLT)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (1FTC)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCL-GF)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-1)
- Killark Electrical Box Covers