Shop All Conduit Fittings
Killark
Plug, Recessed, 3/4 In
Mfr # CUP-2
Zoro # G0859293
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 3/4"
- Color Gray
- Overall Length 5/8 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # CUP-2
- Zoro # G0859293
- UPC # 783936090023
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 5/8 in |
Length | 5/8" |
Overall Length - Fitting | 5/8 in |
Width | 2 in |
Hub Size | 3/4 |
Height (In.) | 2 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Width | 2 in |
Overall Height | 2 in |
Height | 2 in |
Dimensions | 1 in x 2 in x 2 in |
Description
Blank Plugs - Haz Loc, Thread Gender Male to Male, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in MNPT, Overall Length 5/8 in, Overall Height 2 in, Overall Width 2 in, Weight 0.04 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, CUP, For Use With Hub, Taped Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 18/3 (1FD82)
- SCHNEIDER ELECTRIC Advcntrlunitcl103Ph 832A 24Vdc (LUCB32BL)
- EATON Neutral Kit, 120/240VAC, 60-100A (DG100NB)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- KILLARK Plug, Recessed, 1 1/2in (PLUG5)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Alum (FF-45-2MWW)
- KILLARK Gaskets For Covers (OL-78-RG)
- KILLARK Nipple, Conduit, 2 In (AN-6)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Alum (BL-90-1WW)
- KILLARK Plug, Recessed, 1/2 In (CUP-1)
- KILLARK Union, Female, 2 In (GUF-6)
- Killark Conduit Fittings