Shop All Conduit Fittings
Killark
Plug, Recessed, 2 In
Mfr # PLUG6
Zoro # G1915837
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Iron
- Conduit Size 2"
- Color Gray
- Overall Length 1 in
- Finish Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # PLUG6
- Zoro # G1915837
- UPC # 783936010663
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Overall Length | 1 in |
Length | 1" |
Overall Length - Fitting | 1 in |
Height (In.) | 1 in |
Trade Size | 2 in |
Hub Size | 2 in |
Width | 2-1/2 in |
Overall Height | 1 in |
Compatible Conduit Trade Size | 2 in |
Overall Width | 2 1/2 in |
Height | 1 in |
Dimensions | 2.5 in x 2.5 in x 1 in |
Description
Blank Plugs - Haz Loc, Thread Gender Male to Male, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Ends - Hazardous Fittings 2 in MNPT, Overall Length 1 in, Overall Height 1 in, Overall Width 2 1/2 in, Weight 0.81 lb, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, PLUG, For Use With Hub, Taped Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BQD Series 20A, 3 Pole, 480V AC (BQD320)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1564L2)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-240B-UTU DC5-24)
- PROJEX APPL CORD14/3SPT-3 BGE6' (1AC-001-003FBGP)
- KILLARK Bushing, Reducing (R-63)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 24 in. (ECFUF-224)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 12 in. (ECFUF-212)
- KILLARK Elbow, 45 deg., 3", Iron, Femal/Femal (FF-45-8M)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, Iron (Y-1M)
- KILLARK Conduit Nipple, St, 1/2" (AN-1S)
- HALEX Elbow Rigid Steel 45Degree 2In (64120)
- Killark Conduit Fittings