Shop All Conduit Fittings
Killark
Plug, Recessed, 2 In
Mfr # CUP-6
Zoro # G1557096
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 2"
- Color Gray
- Overall Length 1 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # CUP-6
- Zoro # G1557096
- UPC # 783936090061
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Overall Length | 1 in |
Length | 1" |
Overall Length - Fitting | 1 in |
Hub Size | 2 |
Width | 3 in |
Height (In.) | 3 in |
Trade Size | 2 in |
Overall Height | 3 in |
Overall Width | 3 in |
Compatible Conduit Trade Size | 2 in |
Dimensions | 2 in x 3 in x 3 in |
Height | 3 in |
Description
Blank Plugs - Haz Loc, Thread Gender Male to Male, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Ends - Hazardous Fittings 2 in MNPT, Overall Length 1 in, Overall Height 3 in, Overall Width 3 in, Weight 0.4 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, CUP, For Use With Hub, Taped Hole, Conduit Fitting Type Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Replacement Switch (23-66-2830)
- LEVITON 15 Amp Single-Pole Switch, White, 10PK (M24-01451-2WM)
- HUBBELL WIRING DEVICE-KELLEMS Abandonment Plate, Wiring Box, Composite, Abandonmant (S1AP4BL)
- ANCOR Red 12 AWG Tinned Copper Wire - 250' (106825)
- KILLARK Nipple, Conduit, 1-1/2 In (AN-5)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1In, AL (Y-3)
- KILLARK Weather Head Thread, 3", Aluminum (FB-787)
- KILLARK Plug, Recessed, 1 In (CUP-3)
- KILLARK Elbow, F/F, 90 deg., Aluminum, 1" (FF-90-3)
- KILLARK Bushing, Reducing (R-31)
- SIEMENS Hub Meter Socket Rx Al 1.5 In (EC38598)
- Killark Conduit Fittings