Shop All Conduit Fittings
Killark
Plug, Recessed, 1/2 In
Mfr # PLUG1
Zoro # G0277916
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 1/2"
- Color Glossy gray
- Overall Length 5/8 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # PLUG1
- Zoro # G0277916
- UPC # 783936010618
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 5/8 in |
Overall Length - Fitting | 5/8 in |
Length | 5/8" |
Width | 0.708 in |
Height (In.) | 0.59 in |
Hub Size | 1/2 |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 23/32 in |
Overall Height | 19/32 in |
Dimensions | 0.708 in x 0.708 in x 0.59 in |
Height | 0.59 in |
Description
Blank Plugs - Haz Loc, Thread Gender Male to Male, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in MNPT, Overall Length 5/8 in, Overall Height 19/32 in, Overall Width 23/32 in, Weight 0.07 lb, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, PLUG, For Use With Hub, Taped Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5, 7 PK (63201)
- LEGACY Flexzilla Pro Extension Cord 10/3 Awg Sjtw 50 (FZ512930)
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OG0035)
- SUPCO 24VAC Definite Purpose Contactor 2P 30A (SMC11)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (BL-90-2MWW)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 12 in. (ECFUF-212)
- KILLARK Bushing, Reducing (R-63)
- KILLARK Bushing, Reducing (RE63S)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Alum (MF-90-1WW)
- KILLARK M to F 45Deg Elbow, Haz Loc, 1/2In, Alum (MF-45-1WW)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 4 (EYS-10)
- Killark Conduit Fittings