Shop All Conduit Fittings
Killark
Plug, Recessed, 1 In
Mfr # CUP-3
Zoro # G0598841
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 1"
- Color Gray
- Overall Length 5/8 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # CUP-3
- Zoro # G0598841
- UPC # 783936090030
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 5/8 in |
Overall Length - Fitting | 5/8 in |
Length | 5/8" |
Hub Size | 1 |
Trade Size | 1 in |
Width | 2 in |
Height (In.) | 2 in |
Compatible Conduit Trade Size | 1 in |
Overall Width | 2 in |
Overall Height | 2 in |
Height | 2 in |
Dimensions | 1 in x 2 in x 2 in |
Description
Blank Plugs - Haz Loc, Thread Gender Male to Male, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Ends - Hazardous Fittings 1 in MNPT, Overall Length 5/8 in, Overall Height 2 in, Overall Width 2 in, Weight 0.07 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Groups A, B, C, D, Class I, Zone 1, Groups IIC, IIB, IA, Class II, Groups E, F, G, Class III, CUP, For Use With Hub, Taped Hole, Conduit Fitting Type Plug, Connection Orientation Straight, Fitting Type Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX12-70Z)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-5011)
- MERSEN Semiconductor Fuse, Fast-Acting, 100A, 700V AC, Non-Indicating (A70Q100-4)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1014-0-50)
- KILLARK Weather Head Thread, 3", Aluminum (FB-787)
- KILLARK Union, Size 1 1/4 In (UNY4)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1In, Iron (Y-3M)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 18 in. (ECFUF-218)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (MF-90-2WW)
- KILLARK Bushing, Reducing (RE32S)
- CALBRITE Box Connector, 3/4in., 1-5/64in.L, 316 SS (S60700CH00)
- Killark Conduit Fittings