Shop All Conduit Fittings
Killark
Plug, Recessed, 1 1/4in
Mfr # PLUG4
Zoro # G1006722
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Iron
- Conduit Size 1-1/4"
- Color Gray
- Overall Length 1 in
- Finish Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # PLUG4
- Zoro # G1006722
- UPC # 783936010649
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Overall Length | 1 in |
Length | 1" |
Overall Length - Fitting | 1 in |
Height (In.) | 1 in |
Trade Size | 1 1/4 in |
Hub Size | 1-1/4 in |
Width | 1.813 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Height | 1 in |
Overall Width | 1 13/16 in |
Dimensions | 1.813 in x 1.813 in x 1 in |
Height | 1 in |
Description
Blank Plugs - Haz Loc, Thread Gender Male to Male, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Ends - Hazardous Fittings 1 1/4 in MNPT, Overall Length 1 in, Overall Height 1 in, Overall Width 1 13/16 in, Weight 0.33 lb, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, PLUG, For Use With Hub, Taped Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Black (6804-30-00)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC, A Curve (QOB230GFI)
- L.H. DOTTIE L.H. Dottie 3/4'' x 1/2'' Reducing Washer, 100PK (RW21)
- SCHNEIDER ELECTRIC Lug kit, for LC1F225-330, set of 6 parts (DZ2FH6)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, AL (Y-2)
- KILLARK Nipple, Conduit, 3/4 In (AN-2)
- KILLARK Bushing, Reducing (RE21S)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 24 in. (ECFUF-124)
- KILLARK Plug, Recessed, 1-1/4 In (CUP-4)
- KILLARK Union, 90 Deg, 3/4 In (GUML-1MWW)
- TOPAZ BODY 1/2 IN W/COVR GASKT (LB1CG)
- Killark Conduit Fittings