Shop All Conduit Fittings
Killark
Plug, Aluminum, Close Up, 4"
Mfr # CUP-0
Zoro # G1101480
product price: $46.99
/ea
Sold in multiples of 2 for $93.98
$93.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 2 in
- Finish Natural
- Hazardous Location Yes
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # CUP-0
- Zoro # G1101480
- UPC # 783936090108
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 2 in |
Length | 2 in |
Width | 5 in |
Height (In.) | 5 in |
Hub Size | 4 |
Height | 5 in |
Dimensions | 2 in x 5 in x 5 in |
Details
Color | Gray |
Finish | Natural |
Item | Plug,Aluminum,Close Up,4" |
Hazardous Location | Yes |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Application | To close up a taped hole or hub. |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Type | Recessed Plug |
Conduit Outlet Body Hub Style | Threaded |
Package Net Weight | 1.17 |
UL File Number | E10514 |
Series | CUP |
Finish Type | Natural |
CSA File Number | LR11716 |
Carton Quantity | 2 |
Description
Plug,Aluminum,Close Up,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 6 in D (HJ12146HLP)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB5AV043)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (9007CO62)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC14044)
- KILLARK Union, 90 Deg, 3/4 In (GUML-1MWW)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Alum (BL-90-1WW)
- KILLARK Bushing, Reducing (RE53S)
- KILLARK Union, Size 1 1/4 In (UNY4)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, Iron (Y-2M)
- KILLARK Elbow, Male/Fem, 90 deg., Al, 1/2" (BL-90-1)
- CALBRITE Rigid Nipple, Thread, 316 SS, 1-3/8inL (S607CLCN00)
- Killark Conduit Fittings