Shop All Conduit Fittings
Killark
Plug, Aluminum, Close Up, 3/8"
Mfr # CUP-375
Zoro # G1101541
product price: $2.89
/ea
Sold in multiples of 10 for $28.90
$28.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 1 in
- Finish Natural
- Length 1 in
- Material Aluminum, Copper Free (less than 4/10 of 1%)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # CUP-375
- Zoro # G1101541
- UPC # 783936090115
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 in |
Length | 1 in |
Width | 1 in |
Height (In.) | 1 in |
Hub Size | 3/8 |
Dimensions | 1 in x 1 in x 1 in |
Height | 1 in |
Details
Color | Gray |
Finish | Natural |
Item | Plug,Aluminum,Close Up,3/8" |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Application | To close up a taped hole or hub. |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Hazardous Location | Yes |
Type | Recessed Plug |
Conduit Outlet Body Hub Style | Threaded |
Finish Type | Natural |
CSA File Number | LR11716 |
Package Net Weight | 0.01 |
Carton Quantity | 10 |
UL File Number | E10514 |
Series | CUP |
Description
Plug,Aluminum,Close Up,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Swing-Out Panel Kit, fits 18.00x16.00, A (A18SPK16C)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420SR)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1/2In (PLG-50RA)
- RACO Connector, Flex Ac/Mc, 1/2", Dc Zinc (2632)
- KILLARK Plug, Recessed, 1 1/4in (PLUG4)
- KILLARK Bushing, Reducing (R-21)
- KILLARK Elbow, F/F, 90 deg., Aluminum, 1" (FF-90-3)
- KILLARK Plug, Recessed, 2 In (CUP-6)
- KILLARK M to F 45Deg Elbow, Haz Loc, 3/4In, Iron (MF-45-2WW)
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 3/4 (EY-75WW)
- HALEX Fitting Elbow Pull Rigid 1Inch (94110)
- Killark Conduit Fittings