Shop All Conduit Fittings
Killark
Plug, Aluminum, Close Up, 3"
Mfr # CUP-8
Zoro # G1101499
product price: $31.99
/ea
Sold in multiples of 2 for $63.98
$63.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 2 in
- Finish Natural
- Length 2 in
- Material Aluminum, Copper Free (less than 4/10 of 1%)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # CUP-8
- Zoro # G1101499
- UPC # 783936090085
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 2 in |
Length | 2 in |
Width | 4 in |
Height (In.) | 4 in |
Hub Size | 3 |
Height | 4 in |
Dimensions | 2 in x 4 in x 4 in |
Details
Color | Gray |
Finish | Natural |
Item | Plug,Aluminum,Close Up,3" |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Hazardous Location | Yes |
Application | To close up a taped hole or hub. |
Conduit Outlet Body Hub Style | Threaded |
Type | Recessed Plug |
Carton Quantity | 2 |
UL File Number | E10514 |
CSA File Number | LR11716 |
Series | CUP |
Finish Type | Natural |
Package Net Weight | 0.81 |
Description
Plug,Aluminum,Close Up,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Conduit Outlet Body w/Cover, Iron, LB (LB27CG-TB)
- LEVITON Duplex Usb Outlt A&C Wht (T5633-W)
- ALLEN TEL Modular Telephone Wall Jack Assembly, 4-Conductor (AT630BNL-4)
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-1/0-EC)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1In, Iron (Y-3M)
- KILLARK Plug, Recessed, 1 In (CUP-3)
- KILLARK Bushing, Reducing (RE21S)
- KILLARK Union, 90 Deg, 3/4 In (GUML-1MWW)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Alum (MF-90-1WW)
- KILLARK Bushing, Reducing (RE53S)
- HALEX Couplng Rigid Conduit Stl .5In (96401)
- Killark Conduit Fittings