Shop All Conduit Fittings
Killark
Plug, Aluminum, Close Up, 3-1/2"
Mfr # CUP-9
Zoro # G1101517
product price: $36.19
/ea
Sold in multiples of 2 for $72.38
$72.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 2 in
- Finish Natural
- Hazardous Location Yes
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # CUP-9
- Zoro # G1101517
- UPC # 783936090092
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 2 in |
Length | 2 in |
Hub Size | 3-1/2 |
Height (In.) | 5 in |
Width | 5 in |
Height | 5 in |
Dimensions | 2 in x 5 in x 5 in |
Details
Color | Gray |
Finish | Natural |
Item | Plug,Aluminum,Close Up,3-1/2" |
Hazardous Location | Yes |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Application | To close up a taped hole or hub. |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Conduit Outlet Body Hub Style | Threaded |
Type | Recessed Plug |
Series | CUP |
Carton Quantity | 2 |
CSA File Number | LR11716 |
Package Net Weight | 0.93 |
UL File Number | E10514 |
Finish Type | Natural |
Description
Plug,Aluminum,Close Up,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 3/4 In. Die Cast-Zinc Clamp Box Connector, 5PK (20512)
- SCHNEIDER ELECTRIC Legend Plate, Square, For.-Off-Rev., White (9001KN259WP)
- HUBBELL 30A Watertight Locking Plug 4P 5W 120/208VAC (HBL28W81BK)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, Blind plate flat single (4000-68000-8900000)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 12 in. (ECFUF-212)
- KILLARK Union, 90 Deg, 3/4 In (GUML-2WW)
- KILLARK Conduit Nipple, St, 1/2" (AN-1S)
- KILLARK Conduit Hub, CTN 50, 3/4" (WH-2)
- KILLARK Plug, Recessed, 1/2 In (PLUG1)
- KILLARK MC2X Series - Aluminum Cable Connector 1/2" NPT Resin Barrier (MC2X1C)
- RACO Noninsulated Connector, 3/4 In., Straight (3403)
- Killark Conduit Fittings