Shop All Conduit Fittings
Killark
Plug, Aluminum, Close Up, 2-1/2"
Mfr # CUP-7
Zoro # G1101523
Sold in multiples of 10 for $286.90
$286.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 6.88 in
- Finish Natural
- Length 6.88 in
- Material Aluminum, Copper Free (less than 4/10 of 1%)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # CUP-7
- Zoro # G1101523
- UPC # 783936090078
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 6.88 in |
Length | 6.88 in |
Hub Size | 2-1/2 |
Height (In.) | 5-1/2 in |
Width | 3-3/4 in |
Height | 5.5 in |
Dimensions | 6.88 in x 3.75 in x 5.5 in |
Details
Color | Gray |
Finish | Natural |
Item | Plug,Aluminum,Close Up,2-1/2" |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Hazardous Location | Yes |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Application | To close up a taped hole or hub. |
Type | Recessed Plug |
Conduit Outlet Body Hub Style | Threaded |
Series | CUP |
Package Net Weight | 0.51 |
UL File Number | E10514 |
Finish Type | Natural |
Carton Quantity | 10 |
CSA File Number | LR11716 |
Description
Plug,Aluminum,Close Up,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Mechanical, 240V, 15A, Plug In (HB112)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M24)
- ANVIL Beam Clamp, Rod Sz 3/8 In, Ductile Iron (0500009063)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 56in H (NC56VSHR)
- KILLARK Elbow, F/F, 90 deg., Aluminum, 1" (FF-90-3)
- KILLARK 1/2 Myers Conduit Hub (WH-1)
- KILLARK M to F 45Deg Elbow, Haz Loc, 3/4In, Iron (MF-45-2WW)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 24 in. (ECFUF-124)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, Iron (Y-1M)
- KILLARK Conduit Nipple, St, 3/4" (AN-2S)
- GAMPAK CONN NM 1-1/4"" (44664)
- Killark Conduit Fittings