Shop All Electrical Box Covers
Killark
Pilot, Double, Cover Assy, R/G Lens, 1/2" DE
Mfr # FXCS-1B30RL-GL-M
Zoro # G1102110
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.59 in
- Color Red-Green
- Application SEAL-XM Series is used to prevent the igniting of external hazardous atmospheres by the enclosed arcing devices in such areas as: hazardous locations due to the presence of flammable gases or vapors, combustible dusts or easily ignitable fibers or flyings
- Actuator Double Pilot Light
- Frequency Rating 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FXCS-1B30RL-GL-M
- Zoro # G1102110
- UPC # 783936105246
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Depth | 4.59 in |
Hub Size | 1/2 |
Details
Item | Electrical Box Cover |
Color | Red-Green |
Application | SEAL-XM Series is used to prevent the igniting of external hazardous atmospheres by the enclosed arcing devices in such areas as: hazardous locations due to the presence of flammable gases or vapors, combustible dusts or easily ignitable fibers or flyings |
Actuator | Double Pilot Light |
Frequency Rating | 50/60 Hz |
CSA File Number | LR11714, 2493125 |
Amperage | 0.025 A |
Frequency | 50/60 Hz |
Back Box Type | FXB |
Hub Pattern | Dead-End |
Series | Seal-XM |
Amperage Rating | 6A |
Type | Factory Sealed |
Ambient Temp. Range | UL: -25 to 40 ºC, CSA: -50 to 40 ºC, IEC: -20 to 40 °C |
Nema Rating | 3 |
UPC | 783936000000 |
Hazardous Rating(s) | Class I, Divisions 1 & 2, Groups C, D;Class I, Zones 1 & 2, Groups IIB, IIA;Class II, Divisions 1 & 2, Groups E, F, G;Class III, Divisions 1 & 2 |
Seal Type | Factory Sealed |
Description
Pilot,Double,Cover Assy,R/G Lens,1/2 In. DE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Flngd Inlet, 30A 125V, 2-Pole 3-Wire Grndng, L5-30P, Scrw Terminal, Wht, Wthrprf Cvr (70530MBWP)
- IGUS Mounting Brkt, Med, OW5.31In / 135mm (3115-12PZB)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (HNF362H)
- D-LINE Cable Protector Internal Elbow, 1 Channel (US//FLIB22QSW-5PK)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (2FT)
- KILLARK Electrical Box Cover, 2 Gang, Rectangular, Iron (2FSD-2M)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Round Receptacle (1FRC)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (2FAC)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCLA2)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (FST)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (812C)
- Killark Electrical Box Covers