Shop All Hazardous Location Lighting Accessories
Killark
Photocell, For EMx, EZx
Mfr # VMHKPC1
Zoro # G0606155
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With EMx, EZx
- Height (In.) 4.53 in
- Warranty 2ACD1
- Description/Special Features 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VMHKPC1
- Zoro # G0606155
- UPC # 783936784489
- Country of Origin United States
- Category Hazardous Location Lighting Accessories
Dimensions
Height (In.) | 4.53 in |
Length (In.) | 5.23 in |
Width (In.) | 4.81 in |
Details
Item | Hazardous Location Photocell, 120V |
Type | Hazardous Location Lighting Accessory |
For Use With | EMx, EZx |
Warranty | 2ACD1 |
Description/Special Features | 120V |
Description
Hazardous Location Photocell, 120V, Hazardous Location Lighting Accessory, For Use With EMx, EZx, Description/Special Features 120V, Includes -, Length (In.) 5.23 in, Height (In.) 4.53 in, Width (In.) 4.81 in, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDLAND RLR SHADE JUP WHT 55X72"" (JU5W)
- GLOBAL INDUSTRIAL 20W LED Dock Light Head Only, 1800 Lumens, 5000K, On/Off Switch, 9' Cord w/Plug (501714)
- BOSTITCH Flexible Wireless Charging LED Desk Lamp, 12.88"h, White (VLED1816-BOS)
- INNOVATIONS LIGHTING Large Bell Glass (G72)
- KILLARK Outlet Box, For Five 3/4 In Hubs (GECXAT-2)
- KILLARK 30Amp 600V Encl Switch Unfused (DEDS-30)
- KILLARK 3/4 In Flexible Coupling (EKJ-28)
- KILLARK Mounting Box Wall Bracket (EZB2)
- KILLARK Wire Guard, For VM4 Fixtures (VMAG25S)
- KILLARK Globe, Polycarbonate Clear (VPLCG-100)
- KILLARK 1/2 Metal Slb Body W Gasket Cover (SLB-1)
- Killark Hazardous Location Lighting Accessories