Shop All Hazardous Location Lighting Accessories
Killark
Photo Control, 1208-277 Volt
Mfr # HUB2PC227
Zoro # G2522493
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With VM
- Height (In.) 2.25 in
- Length (In.) 1.75 in
- Standards Standard and Hazardous Class I Div 2 Areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # HUB2PC227
- Zoro # G2522493
- UPC # 783936350561
- Country of Origin United States
- Category Hazardous Location Lighting Accessories
Dimensions
Height (In.) | 2.25 in |
Length (In.) | 1.75 in |
Width (In.) | 1.75 in |
Details
Item | Hazardous Location Photo Control, 208-277V |
Type | Hazardous Location Lighting Accessory |
For Use With | VM |
Standards | Standard and Hazardous Class I Div 2 Areas |
Description/Special Features | 208-277 |
Description
Hazardous Location Photo Control, 208-277V, Hazardous Location Lighting Accessory, For Use With VM, Description/Special Features 208-277, Includes -, Length (In.) 1.75 in, Height (In.) 2.25 in, Width (In.) 1.75 in, Standards Standard and Hazardous Class I Div 2 Areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Welch Allyn 48740 replacement light bulb lamp (48740 WELCH ALLYN)
- ILC Replacement for Grainger 1vn22 (1VN22 GRAINGER)
- CLIPLIGHT MANUFACTURING CO WORKLIGHT PIVOT MINI 21 LED (CU111115)
- EXO LED Wall Pack, 32W, 2950 lm, 8" H x 15" L (PVL3-180L-4K-035-U-DB)
- KILLARK Wall Bracket, Elbow (VB-2)
- KILLARK Mounting Accessory, Steel Bracket (K4040)
- KILLARK Globe, Polycarbonate Green (VPLCG-100G)
- KILLARK Wire Guard, For VM5 Fixtures (VMAG40S)
- KILLARK 3/4 In Flexible Coupling (EKJ-28)
- KILLARK Mounting Box Wall Bracket (EZB2)
- KILLARK Mounting Splice Box Wall Mount (VMB2B)
- Killark Hazardous Location Lighting Accessories