Shop All Hazardous Location Lighting Accessories
Killark
Pendant Mount, Splice Box, 1/2In
Mfr # VGA-1
Zoro # G4544382
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With V Series
- Includes Pendant Mount
- Standards Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4
- Description/Special Features 1/2 in, Splice Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VGA-1
- Zoro # G4544382
- UPC # 783936750019
- Country of Origin Mexico
- Category Hazardous Location Lighting Accessories
Dimensions
Width (In.) | 3 in |
Length (In.) | 5.5 in |
Height (In.) | 5.25 in |
Overall Height | 5 1/4 in |
Overall Length | 5 1/2 in |
Overall Width | 3 in |
Details
Item | Hazardous Location Pendant Mount |
Type | Hazardous Location Lighting Accessory |
For Use With | V Series |
Includes | Pendant Mount |
Standards | Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4 |
Description/Special Features | 1/2 in, Splice Box |
Material | Aluminum |
Finish | Powder Epoxy Paint |
Mounting Style | Pendant |
Color | Gray |
Description
Hazardous Location Pendant Mount, For Use With V Series, Mounting Style Pendant, Overall Length 5 1/2 in, Overall Width 3 in, Overall Height 5 1/4 in, Material Aluminum, Finish Powder Epoxy Paint, Color Gray, Includes Pendant Mount, Standards Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Listed for Wet Locations, NEMA 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 5" Recessed Incandescent New Construction IC Housing Air-Tight Housing (P851-ICAT)
- ESL VISION LED Rnd Comm Can, 25W, 1740 lm, 40K, 90C (ESL-CCR-R8-25W-140)
- EUROFASE Bayswater Contemporary LED Chandelier, 1-Light, 2800 Lumens, Soft White/Satin Gold (37054-014)
- GE LAMPS GE LIGHTING 100W, ED23.5 Mercury Vapor HID Light Bulb (HR100DX38)
- KILLARK Ceiling Box, For NV2 Series (NV2XG)
- KILLARK Pendant Mount, Splice Box, 3/4In (VGA-2)
- KILLARK 270C Duraloy Iron Cover (270C)
- KILLARK 30Amp 600V Encl Switch Unfused (DEDS-30)
- KILLARK Globe, Polycarbonate Clear (VPLCG-100)
- KILLARK Guard, Gray (VAG-100)
- KILLARK Guard, For NV2 Series (NV2GG)
- Killark Hazardous Location Lighting Accessories