Shop All Electrical Box Covers
Killark
PB Statn, Sgl, Assy Mom, Gn, 1No/1Nc, 1/2" DE
Mfr # FXCS-1B1-M
Zoro # G1101970
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Single Receptical
- Depth 4.59 in
- Color Green
- Application SEAL-XM Series is used to prevent the igniting of external hazardous atmospheres by the enclosed arcing devices in such areas as: hazardous locations due to the presence of flammable gases or vapors, combustible dusts or easily ignitable fibers or flyings
- Series Seal-XM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FXCS-1B1-M
- Zoro # G1101970
- UPC # 783936104805
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Depth | 4.59 in |
Hub Size | 1/2 |
Details
Item | Electrical Box Cover |
Cover Type | Single Receptical |
Color | Green |
Application | SEAL-XM Series is used to prevent the igniting of external hazardous atmospheres by the enclosed arcing devices in such areas as: hazardous locations due to the presence of flammable gases or vapors, combustible dusts or easily ignitable fibers or flyings |
Series | Seal-XM |
UPC | 783936000000 |
Back Box Type | FXB |
Seal Type | Factory Sealed |
Amperage Rating | 1A |
Type | Factory Sealed |
Frequency Rating | 50/60 Hz |
CSA File Number | LR11714, 2493125 |
Nema Rating | 3 |
Actuator | Single Pushbutton |
Frequency | 50/60 Hz |
Amperage | 1899-12-30 |
Ambient Temp. Range | UL: -25 to 40 ºC, CSA: -50 to 40 ºC, IEC: -20 to 40 °C |
Action | Momentary |
Hazardous Rating(s) | Class I, Divisions 1 & 2, Groups C, D;Class I, Zones 1 & 2, Groups IIB, IIA;Class II, Divisions 1 & 2, Groups E, F, G;Class III, Divisions 1 & 2 |
Hub Pattern | Dead-End |
Description
PB Statn,Sgl,Assy Mom,Gn,1No/1Nc,1/2 In. DE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Attenuator 200W 7025V (200LVC)
- GROTE Switch, Back-Up, 2 Stud Terminals (82-2234)
- NOARK Overload 45-60A 2 Pole, 3 (RHUS-80/3-60)
- HUBBELL PREMISE WIRING Plate, 3 Ports, Gray (SSFL13)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Round Receptacle (1FRC)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (FCLT)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCL-GF)
- KILLARK Electrical Box Cover, 1 Gang, Aluminum, Copper Free, Toggle Switch (FSTG)
- KILLARK Maintained Mushroom Head, PB, Red, 1/2" DE (FXCS-1MMR3-M)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCLA2)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1950-UPC)
- Killark Electrical Box Covers