Shop All Conduit Clamps & Hangers
Killark
Parallel Conduit Clamp, Malleable Iron
Mfr # PCC400
Zoro # G0493954
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 4"
- For Use With Cables, Conduits, Pipes
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # PCC400
- Zoro # G0493954
- UPC # 783936391328
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 5 in |
Length | 7 in |
Height | 0.1 in |
Overall Length | 6 13/16 in |
Length (Straight Wireway) | 6.8 in |
Compatible Pipe Size | 4 in |
Overall Width | 4 13/16 in |
Overall Height | 1/8 in |
Compatible Conduit Trade Size | 4 in |
Hub Size | 4 |
Each - Width | 5.000 in |
Dimensions | 7 in x 5 in x 0.1 in |
Description
Parallel Conduit Clamp, Series PCC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021)
- DAYTON Circuit Breaker, NDB2-63 D20/1 Series 20A, 1 Pole, 277V AC, D Curve (5ZVD9)
- SQUARE D Thermal Unit, 1.96 to 2.15A (A2.31)
- ITT CANNON CAB CON 16 SKT 22/20 F80 A36 (318639120)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC400)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC100)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC250)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC125)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC125)
- KILLARK Edge Conduit Clamp, Malleable Iron (ECC150)
- TOLCO Fast Clamp Sway Brace, Size 6 x 1 In. (1000)
- Killark Conduit Clamps & Hangers