Shop All Conduit Clamps & Hangers
Killark
Parallel Conduit Clamp, Malleable Iron
Mfr # PCC350
Zoro # G3327012
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 3 1/2"
- For Use With Cables, Conduits, Pipes
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # PCC350
- Zoro # G3327012
- UPC # 783936391311
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 5 in |
Length | 7 in |
Height | 0.1 in |
Overall Length | 6 5/16 in |
Length (Straight Wireway) | 6.3 in |
Compatible Pipe Size | 3 1/2 in |
Overall Width | 4 5/16 in |
Compatible Conduit Trade Size | 3 1/2 in |
Overall Height | 1/8 in |
Each - Width | 5.000 in |
Hub Size | 3-1/2 |
Dimensions | 7 in x 5 in x 0.1 in |
Description
Parallel Conduit Clamp, Series PCC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Waflt86 - Metal Mesh Filter (WAFLT86)
- MERSEN Midget Fuse, 50A, 690V AC, 120kA (P214626)
- ALLEN TEL Flush Faceplate With F-81 Connector, White (CT103F-15)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60357)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC100)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC075)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC100)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC050)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC150)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC125)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/2", Steel (2236)
- Killark Conduit Clamps & Hangers