Shop All Conduit Clamps & Hangers
Killark
Parallel Conduit Clamp, Malleable Iron
Mfr # PCC300
Zoro # G2701334
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 3"
- For Use With Cables, Conduits, Pipes
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # PCC300
- Zoro # G2701334
- UPC # 783936391229
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 4 in |
Length | 6 in |
Height | 0.1 in |
Overall Length | 5 1/8 in |
Length (Straight Wireway) | 5.1 in |
Overall Width | 3 1/8 in |
Compatible Conduit Trade Size | 3 in |
Overall Height | 1/8 in |
Compatible Pipe Size | 3 in |
Hub Size | 3 |
Dimensions | 6 in x 4 in x 0.1 in |
Each - Width | 4.000 in |
Description
Parallel Conduit Clamp, Series PCC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Black (52SA2AABA1P)
- STAHL Ceramic Fuse, 0.80A, 250V AC, 5 PK (8560/51-4171)
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Blade (10061501)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 3 to 30 psi, Standard Action (B424VXCYLM30)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC100)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC050)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC075)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC200)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC300)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC125)
- GAMPAK CONDUIT HANGER STEEL #2 (49120)
- Killark Conduit Clamps & Hangers