Shop All Conduit Clamps & Hangers
Killark
Parallel Conduit Clamp, Malleable Iron
Mfr # PCC250
Zoro # G2048076
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 2 1/2"
- For Use With Cables, Conduits, Pipes
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # PCC250
- Zoro # G2048076
- UPC # 783936391212
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 3 in |
Length | 5 in |
Height | 0.1 in |
Overall Length | 5 1/4 in |
Length (Straight Wireway) | 5.3 in |
Overall Height | 1/8 in |
Compatible Conduit Trade Size | 2 1/2 in |
Compatible Pipe Size | 2 1/2 in |
Overall Width | 3 1/4 in |
Hub Size | 2-1/2 |
Each - Width | 3.000 in |
Dimensions | 5 in x 3 in x 0.1 in |
Description
Parallel Conduit Clamp, Series PCC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, Flush Mount, Gray (NS612GY)
- NOARK Contactor, 120V, 1No Aux (C06.310-120)
- DINERGY DC Power Supply 22.5 to 28.5VDC 2-phase (MDP100-24-2C)
- ITT NeoDyn 20Psi 125250VAc Pressure Switch (115P4S2957)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC100)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC075)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC400)
- KILLARK Edge Conduit Clamp, Malleable Iron (ECC150)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC250)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC125)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Mall Iron (1308)
- Killark Conduit Clamps & Hangers