Shop All Conduit Clamps & Hangers
Killark
Parallel Conduit Clamp, Malleable Iron
Mfr # PCC150
Zoro # G2803805
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 1-1/2"
- For Use With Cables, Conduits, Pipes
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # PCC150
- Zoro # G2803805
- UPC # 783936391199
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 2.2" |
Length | 3.9" |
Height | 0.1 in |
Overall Length | 3 7/8 in |
Length (Straight Wireway) | 3.9 in |
Overall Width | 2 3/16 in |
Overall Height | 1/8 in |
Compatible Pipe Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Hub Size | 1-1/2 |
Each - Width | 3.000 in |
Dimensions | 4 in x 3 in x 0.1 in |
Description
Parallel Conduit Clamp, Series PCC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (DG322UGB)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT (RIBU1C)
- CANTEX Elbow, 90 Degree, 1-1/4 In., PVC, 13 In. L (5121056)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC075)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC100)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC350)
- KILLARK Edge Conduit Clamp, Malleable Iron (ECC150)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC075)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC125)
- FLEX-STRUT Beam Clamp, Channel-to-Flange, Deep Throat (FS-5717 E/G)
- Killark Conduit Clamps & Hangers