Shop All Conduit Clamps & Hangers
Killark
Parallel Conduit Clamp, Malleable Iron
Mfr # PCC125
Zoro # G1996662
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 1-1/4"
- For Use With Cables, Conduits, Pipes
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # PCC125
- Zoro # G1996662
- UPC # 783936391182
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 3 in |
Length | 4 in |
Height | 0.1 in |
Overall Length | 3 5/8 in |
Length (Straight Wireway) | 3.6 in |
Overall Width | 2 1/8 in |
Compatible Conduit Trade Size | 1 1/4 in |
Compatible Pipe Size | 1 1/4 in |
Overall Height | 1/8 in |
Each - Width | 3.000 in |
Dimensions | 4 in x 3 in x 0.1 in |
Hub Size | 1-1/4 |
Description
Parallel Conduit Clamp, Series PCC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC RV Plug Adaptor, 50A to 20A (CESMAD5020)
- TY-RAP 4" L Miniature Cable Tie NAT PK 500 (TY53M)
- SQUARE D Buck Boost Transformer, 150 VA, NEMA 3R, 55 °C, 16/32V AC, 120/240V AC (150SV46A)
- HUBBELL 15A Flanged Locking Receptacle 2P 3W 125VAC (HBL4715)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC150)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC150)
- KILLARK Edge Conduit Clamp, Malleable Iron (ECC150)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC250)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC400)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC350)
- RACO Strap, Malleable Iron, Size 3" (1312)
- Killark Conduit Clamps & Hangers