Shop All Conduit Clamps & Hangers
Killark
Parallel Conduit Clamp, Malleable Iron
Mfr # PCC100
Zoro # G2484422
original price:
$9.09
14% off
new price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 1"
- For Use With Cables, Conduits, Pipes
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # PCC100
- Zoro # G2484422
- UPC # 783936391175
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 2.0" |
Length | 3.3" |
Height | 0.1 in |
Overall Length | 3 1/4 in |
Length (Straight Wireway) | 3.3 in |
Overall Width | 2 in |
Overall Height | 1/8 in |
Compatible Pipe Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Dimensions | 4 in x 2 in x 0.1 in |
Each - Width | 2.000 in |
Hub Size | 1 |
Description
Parallel Conduit Clamp, Series PCC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL PT 11C 11#16 PIN PLUG (PT06E1811PY027)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP4)
- IDEAL Shrink Tubing, 0.079in ID, Black, 4ft, PK5 (46-601)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (JTD17.5)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC050)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC400)
- KILLARK Edge Conduit Clamp, Malleable Iron (ECC150)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC150)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC075)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC050)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-5075)
- Killark Conduit Clamps & Hangers