Shop All Conduit Fittings
Killark
Packing Fiber, 4 Oz
Mfr # PF-4
Zoro # G1204646
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 10.12 in
- Features Killark'S Packing Fiber is Made From an Environmentally Safe, Non-Asbestos Material
- Container Type Bag
- For Use With IMC, RMC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # PF-4
- Zoro # G1204646
- UPC # 783936551043
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Overall Length | 10.12 in |
Size | 4 oz |
Length | 10.12 in |
Width | 4.680 in |
Height (In.) | 7.062 in |
Container Size | 4 oz |
Dimensions | 10.12 in x 4.68 in x 7.062 in |
Height | 7.062 in |
Details
Color | Gray |
Item | Fiber Fillers for Conduit & Fitting |
Features | Killark'S Packing Fiber is Made From an Environmentally Safe, Non-Asbestos Material |
Container Type | Bag |
For Use With | IMC, RMC |
Standards | CSA 22.2 No. 19, UL 886 |
Application | Used to form a Positive Dam to Hold Sealing Compound |
Material | Fiber, Mineral Wool |
Type | Packing Fiber |
Temperature Range | -40 Degrees to 65 Degrees F |
Product Form | Fiber |
Description
Fiber Fillers for Conduit & Fitting, Container Size 4 oz, Container Type Bag, For Use With IMC, RMC, Temperature Range -40 Degrees to 65 Degrees F, Application Used to form a Positive Dam to Hold Sealing Compound, Color Gray, Product Form Fiber, Standards CSA 22.2 No. 19, UL 886
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, 1 Poles, 30A Amp Range, 750V AC/DC Volt Rating (70316)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFR15W)
- LEVITON Insert Blnk Toggle Wh (80700-00W)
- SIEMENS IEC Timing Relay with On-Delay (3RA28111CW10)
- KILLARK Union, 90 Deg, 3/4 In (GUML-1MWW)
- KILLARK Weather Head Thread, 3", Aluminum (FB-787)
- KILLARK Nipple, Conduit, 1/2 In (AN-1)
- KILLARK Bushing, Reducing (R-21)
- KILLARK Bushing, Reducing (R-31)
- KILLARK Gaskets For Covers (OL-78-RG)
- SIGMA ELECTRIC CABLE CONECTR BLK 3/8"" (55740)
- Killark Conduit Fittings