Shop All Electrical Box Hardware
Killark
Outlet Box, NOVAL Accessory, Aluminum
Mfr # GRSS-3
Zoro # G0834246
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outlet Body With Cover
- Material Aluminum
- Length 7.875 in
- Sub-Category Other Accessories
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GRSS-3
- Zoro # G0834246
- UPC # 783936230146
- Country of Origin Canada
- Category Electrical Box Hardware
Dimensions
Length | 7.875 in |
Width | 6 in |
Conduit Size (In.) | 1 in |
Height | 4.25 in |
Size | 7.875 in x 6 in x 4.25 in |
Hub Size | 1 |
Dimensions | 7.875 in x 6 in x 4.25 in |
Each - Width | 6.000 in |
Details
Item | Outlet Box |
Type | Outlet Body With Cover |
Material | Aluminum |
Sub-Category | Other Accessories |
Color | Gray |
Cover Type | Blank |
Application | Conduit boxes installed in conduit systems within hazardous areas to: protect conductors in threaded rigid conduit, act as pull and splice boxes, interconnect lengths of conduit, change conduit direction, and provide access to conductors for maintenance and future system changes. |
Finish | Powder Epoxy Paint |
Series | GR Outlet Bodies |
Finish Type | Powder Epoxy Paint |
UL File Number | E10514 |
Hazardous Rating(s) | Class I, Divisions 1 & 2, Groups C, D;Class II, Divisions 1 & 2, Groups E, F, G;Class III, Divisions 1 & 2 |
Package Net Weight | 2.79 |
CSA File Number | LR11716 |
Special Features | Internal hubs. Blank cover included (GRRBC). Compact design. Furnished with internal ground screw. Cast-in brackets on cover for use with breaker-bar tools. |
Description
Killark Box Grss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 4" Pre-Pour Tube (S1R4PPT)
- TRIPP LITE Tripp Lite INTERNET350U 350VA UPS Compact Low Profile Standby 6 Outlets w/ USB Port (INTERNET350U)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7L3741)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCRA151164D5)
- KILLARK Gasket, Gasket Accessory, 1 Gang, Neoprene (FSRG)
- KILLARK Interior Panel, NOVAL Accessory, Aluminum (7997-5)
- KILLARK Replacement Gasket, Gasket Accessory, 3 Gang, Neoprene (3FSRG)
- KILLARK Hub Adapter, NOVAL Accessory, Aluminum (ADUP-12)
- KILLARK Replacement Gasket, Gasket Accessory, 2 Gang, Neoprene (2FSRG)
- KILLARK Control Station, NOVAL Accessory, Aluminum (XNS-1C)
- HUBBELL WIRING DEVICE-KELLEMS Fire Rated Poke Through System, 1 Gang, Steel (S1PTAVFIT)
- Killark Electrical Box Hardware