Shop All Conduit Bodies & Covers
Killark
Olb-0M Conduit Body Lb, 4 Inch Mall Iron
Mfr # OLB-0M
Zoro # G0834200
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Hub Size 4
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
- Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # OLB-0M
- Zoro # G0834200
- UPC # 00783936480510
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 4 |
Conduit Outlet Body Hub Size | 4 in |
Height | 8.5 in |
Width | 10.75 in |
Length | 18.875 in |
Overall Width | 10 3/4 in |
Thread Size | 4 in |
Trade Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Overall Length | 18 7/8 in |
Overall Height | 8 1/2 in |
Each - Width | 10.750 in |
Dimensions | 18.875 in x 10.75 in x 8.5 in |
Description
Conduit Outlet Body, Overall Width 10 3/4 in, Overall Height 8 1/2 in, Overall Length 18 7/8 in, Trade Size 4 in, Compatible Conduit Trade Size 4 in, Hub Size 4 in, Iron, O, Back Type Flat, Body Capacity 320 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 2, Shape LB, Standards CSA, UL, Thread Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 12 in. (EXLK-112)
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB3)
- SQUARE D Panelboard Interior, HCP, 800A, Main Lug (HCP50868)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH30J2I)
- KILLARK Conduit Body, 105 cu. in. Capacity, X Body (X68)
- KILLARK Conduit Outlet Body, 2 In. (OT-6)
- KILLARK Conduit Body, 181 cu. in Capacity, LR Body (OLR-8)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-1)
- KILLARK Conduit Body, T Body, 1" Hub (T37SA)
- KILLARK Conduit Outlet Body, Iron, C, 1 In. (OC-3M)
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 37CB5002A07SP, 213T-5T NEMA Frames (37CB5002A07SP)
- Killark Conduit Bodies & Covers