Shop All Hazardous Location Lighting Accessories
Killark
Nvsmr Red Lens For Xeon Lamp
Mfr # NVSMR
Zoro # G3216510
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NVSZ Series
- Overall Height 3 in
- Lens Color Red
- Overall Width 2 1/2 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # NVSMR
- Zoro # G3216510
- Country of Origin United States
- Category Hazardous Location Lighting Accessories
Dimensions
Overall Height | 3 in |
Overall Width | 2 1/2 in |
Overall Length | 2 1/2 in |
Details
Item | Nvsmr Red Lens For Xeon Lamp |
For Use With | NVSZ Series |
Lens Color | Red |
Product Type | Hazardous Location Accessory |
Description
Hazardous Location Accessory, For Use With NVSZ Series, 2 1/2 in Overall Length, 2 1/2 in Overall Width, 3 in Overall Height, Red Lens Color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco F32t8/830/env replacement light bulb lamp, 36PK (F32T8/830/ENV SATCO)
- ILC Replacement for GE General Electric G.E F24w/t5/841/eco replacement light bulb lamp (F24W/T5/841/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Hosobuchi 30W 110/120v 1/2-sil replacement light bulb lamp (30W 110/120V 1/2-SIL HOSOBUCHI)
- ILC Replacement for Athalon F32tbx/835/a/eco replacement light bulb lamp (F32TBX/835/A/ECO ATHALON)
- KILLARK Wall Bracket, For NV2 And NV2XG Series (NV2BG)
- KILLARK Guard, For EM, EB, EQ Series (EMG1)
- KILLARK Wall Bracket, Elbow (VB-2)
- KILLARK Pendant Mount, Splice Box, 1/2In (VGA-1)
- KILLARK Mounting Splice Box Wall Mount (VMB2B)
- KILLARK Globe, Polycarbonate Green (VPLCG-100G)
- CALBRITE Sealing Fitting, SS, Trade Size 3/4in (S60700EYS0)
- Killark Hazardous Location Lighting Accessories