Shop All Disconnect Switches
Killark
Nonfusible Hazardous Location Disconnect Switch, 60 A, 600 V, 3 pole
Mfr # EXB-NFD-0603P
Zoro # G3229572
product price: $2,506.99
/ea
Free Shipping & Returns
$2,506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Amps 60 A
- Duty Heavy Duty
- Voltage 600 V
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EXB-NFD-0603P
- Zoro # G3229572
- UPC # 783936012186
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Depth | 9 7/16 in |
Height | 12 5/16 in |
Width | 12 5/16 in |
Standard Conduit Size | 2 in |
Wire Size | 14 AWG |
Maximum Enclosure Depth | 6.5 in |
Length | 14.06 in |
Dimensions | 14.06 in x 10.3 in x 10.3 in |
Size | 8" x 8" x 6" |
Description
Hazardous Location Disconnect Switch, Contact Form 3PST, Current Rating 60 A, Depth 4 in, Duty Heavy Duty, Electrical Connection Bolt, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Stainless Steel Cover Bolts, Gasketed Flange with O-Ring, Stainless Steel Hinges, For Fuse Class Not Applicable, Height 10 1/4 in, Horsepower @ 240V AC 7 1/2 hp, Horsepower @ 480V AC 40 hp, Horsepower @ 600V AC 40 hp, Housing Material Aluminum, Maximum Enclosure Depth 6.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Coupling, 3/4" Conduit, Steel (2023)
- TAYMAC Emt Ll Type Body, 2" (ELL200)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 23, 7.5 HP (VS-7)
- HUBBELL PREMISE WIRING Hubbell 2-Socket IFP12EI Faceplate - 2 x Socket(s) - 1-gang - Electric Ivory (IFP12EI)
- HUBBELL Fusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (FDS60)
- GE Nonfusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (P065NA1)
- EATON Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPF222R)
- EATON AC Disconnect 30 amps Fusible 2-Pole (AC221RNMP)
- SQUARE D Nonfusible Enclosed Single Throw Disconnect Switch, 30 A, 220 to 240V AC, 440 to 480V AC, 600V AC (MD3304X)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 25A, 3-Pole, Disconnect Switch, Black/Grey, Front-Mount, Lockout (ML1-025-AB2)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU362)
- Killark Switches