Shop All Conduit Fittings
Killark
Nipple, Conduit, 1-1/2 In
Mfr # AN-5
Zoro # G2631404
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Threaded or IMC Conduit
- Conduit Fitting Type Nipple
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 1-1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # AN-5
- Zoro # G2631404
- UPC # 783936012452
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Overall Length | 1 3/4 in |
Overall Length - Fitting | 1 3/4 in |
Length | 1-3/4" |
Height (In.) | 1.796 in |
Width | 1.796 in |
Trade Size | 1 1/2 in |
Hub Size | 1-1/2 in |
Overall Width | 1 25/32 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Height | 1 25/32 in |
Dimensions | 2.06 in x 1.796 in x 1.796 in |
Height | 1.796 in |
Description
Nipple, Thread Gender Male to Male, Trade Size 1 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/2 in, Ends - Hazardous Fittings 1 1/2 in MNPT x 1 1/2 in MNPT, Overall Length 1 3/4 in, Overall Height 1 25/32 in, Overall Width 1 25/32 in, Weight 0.21 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, AN, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, Setscrew, 1 1/4 In (3LV06)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20328R)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 10' Long - Black (HS397-S10-BLACK)
- ABB Conduit Outlet Body w/Cover, Iron, T (T27CG-TB)
- KILLARK Bushing, Reducing (RE21S)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, Iron (Y-2M)
- KILLARK Union, 90 Deg, 3/4 In (GUML-2WW)
- KILLARK Conduit Hub, Weatherproof, 3" (WH-8)
- KILLARK Plug, Recessed, 1 In (CUP-3)
- KILLARK Union, 90 Deg, 3/4 In (GUML-1MWW)
- HALEX 1/2 in. Electrical Metallic Tube EMT Set-Screw Coupling, 5PK (26280)
- Killark Conduit Fittings