Shop All Conduit Fittings
Killark
MtoF 90Deg Elbow, Haz Loc, 3/4In, Aluminum
Mfr # BL-90-2WW
Zoro # G4053682
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 3/4"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # BL-90-2WW
- Zoro # G4053682
- UPC # 783936030029
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 2 5/8 in |
Overall Length - Fitting | 2 5/8 in |
Length | 2-5/8" |
Width | 3 in |
Hub Size | 3/4 in |
Trade Size | 3/4 in |
Height (In.) | 3 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Width | 3 in |
Overall Height | 3 in |
Description
Elbow, 90 Degrees, Thread Gender Female to Male, Trade Size 3/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in MNPT, Overall Length 2 5/8 in, Overall Height 3 in, Overall Width 3 in, Weight 0.19 lb, Aluminum, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, BL, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Compression Connector, No.2 AWG (SCL2-Q)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, handle, 8in, 7.2in to 22.25in shaft mounting, Type L (9421LW4)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMRB 6 480)
- ERICSON Plug Nema 5-15, Smart Monitor Perma-Grip (1510-PMGL)
- KILLARK Conduit Hub, CTN 40, 1" (WH-3)
- KILLARK Plug, Recessed, 2 In (CUP-6)
- KILLARK Elbow, Male/Fem, 90 deg., Iron, 3/4" (BL-90-2M)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 12 in. (ECFUF-212)
- KILLARK Plug, Recessed, 2 In (PLUG6)
- KILLARK Packing Fiber, 2 oz. (PF-2)
- RACO Three Piece Coupling, 1-3/8" L, 1" Conduit (1504)
- Killark Conduit Fittings