Shop All Hazardous Location Lighting Accessories
Killark
Mounting Splice Box Pendant, For VM Serie
Mfr # VMA2B
Zoro # G1925761
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With VM Series
- Length (In.) 11.88 in
- Width (In.) 11.88 in
- Standards C22.2 No. 137-M1981, UL 1598 Listed and C22.2 No. 250-0-08, UL 1598A Listed, UL 844 Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VMA2B
- Zoro # G1925761
- UPC # 783936786483
- Country of Origin Mexico
- Category Hazardous Location Lighting Accessories
Dimensions
Length (In.) | 11.88 in |
Width (In.) | 11.88 in |
Height (In.) | 1.7 in |
Overall Height | 1 3/4 in |
Overall Length | 11 22/25 in |
Overall Width | 11 7/8 in |
Details
Item | Hazardous Location Mounting Splice Box Pendant |
Type | Hazardous Location Lighting Accessory |
For Use With | VM Series |
Standards | C22.2 No. 137-M1981, UL 1598 Listed and C22.2 No. 250-0-08, UL 1598A Listed, UL 844 Listed |
Description/Special Features | 3/4 in Hub |
Material | Aluminum |
Mounting Style | Pendant |
Finish | Powder Epoxy Paint |
Description
Hazardous Location Mounting Splice Box Pendant, For Use With VM Series, Mounting Style Pendant, Overall Length 11 22/25 in, Overall Width 11 7/8 in, Overall Height 1 3/4 in, Material Aluminum, Finish Powder Epoxy Paint, Includes -, Standards C22.2 No. 137-M1981, UL 1598 Listed and C22.2 No. 250-0-08, UL 1598A Listed, UL 844 Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, HID, 100, ED17, Medium Base, High Pressure Sodium (S3128)
- ILB GOLD Replacement Led, Led-8039E30-A Led Shape Retrofit (LED-8039E30-A)
- LUMENITE LIGHT SLEEVE Lumenite Light Sleeve, T8 (LLS-T8-48)
- SATCO 25 W A19 Incandescent - Frost - 1500 Hours - 250L - Medium Base - 12V (S5010)
- KILLARK 270C Duraloy Iron Cover (270C)
- KILLARK Outlet Box, For Five 3/4 In Hubs (GECXAT-2)
- KILLARK Mounting Hardware, For HFX Series (HXB-22)
- KILLARK 1/2 Metal Slb Body W Gasket Cover (SLB-1)
- KILLARK Guard, Gray (VAG-100)
- KILLARK Globe, Polycarbonate White (VPLCG-100W)
- KILLARK Wall Bracket, Elbow (VB-2)
- Killark Hazardous Location Lighting Accessories