Shop All Hazardous Location Lighting Fixtures
Killark
Mounting Splice Box Ceiling 4 Hub
Mfr # VMX2B
Zoro # G2696005
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- Finish Powder Epoxy Paint
- Length (In.) 13.89 in
- Width (In.) 13.89 in
- Height (In.) 2.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VMX2B
- Zoro # G2696005
- UPC # 783936786520
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length (In.) | 13.89 in |
Width (In.) | 13.89 in |
Height (In.) | 2.0 in |
Overall Height | 2 in |
Overall Width | 13 7/8 in |
Overall Length | 13 89/100 in |
Details
Item | Hazardous Location Mounting Splice Box Ceiling 4 Hub |
Type | Hazardous Location Lighting Accessory |
Finish | Powder Epoxy Paint |
Description/Special Features | 3/4 in Hub |
Standards | C22.2 No. 137-M1981, UL 1598 Listed and C22.2 No. 250-0-08, UL 1598A Listed, UL 844 Listed |
For Use With | VM Series |
Material | Aluminum |
Mounting Style | Ceiling |
Description
Hazardous Location Mounting Splice Box Ceiling 4 Hub, For Use With VM Series, Mounting Style Ceiling, Overall Length 13 89/100 in, Overall Width 13 7/8 in, Overall Height 2 in, Material Aluminum, Finish Powder Epoxy Paint, Includes -, Standards C22.2 No. 137-M1981, UL 1598 Listed and C22.2 No. 250-0-08, UL 1598A Listed, UL 844 Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SYLVANIA 64458S (WW-5AQL-3)
- PROGRESS LIGHTING New Haven Three-Light Hanging Lt, Black (P6533-31)
- LEDLENSER Ledlenser Li-ion battery for MH7/MH8 (500987)
- LUMAPRO LUMAPRO 25W, T10 Incandescent Light Bulb (25T10/120V)
- KILLARK MH Fixture, With 2PDE4 And 2PDG7 (VM3P170X2GLG)
- KILLARK Incandescent Fixture, With 2PDD1 (EMI20B2G)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- KILLARK LED Fixture, V Series, 16W (VSL1630)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- KILLARK LED Light Fixture, Haz Loc, 45W, Pendant (VM1L4530A2GLG)
- Killark Hazardous Location Lighting Fixtures