Shop All Hazardous Location Lighting Accessories
Killark
Mounting Box Wall Bracket
Mfr # EZB2
Zoro # G0405797
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With EB Series, EM Series, EQ Series
- Length (In.) 13.0 in
- Width (In.) 5.25 in
- Standards UL 844 Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EZB2
- Zoro # G0405797
- UPC # 783936141961
- Country of Origin United States
- Category Hazardous Location Lighting Accessories
Dimensions
Length (In.) | 13.0 in |
Width (In.) | 5.25 in |
Height (In.) | 4.87 in |
Overall Width | 5 1/4 in |
Overall Length | 13 in |
Overall Height | 4 3/4 in |
Details
Item | Hazardous Location Mounting Box Wall Bracket |
Type | Hazardous Location Lighting Accessory |
For Use With | EB Series, EM Series, EQ Series |
Standards | UL 844 Listed |
Description/Special Features | 3/4 in Hub |
Mounting Style | Wall |
Material | Aluminum |
Color | Tan |
Finish | Powder Epoxy Paint |
Description
Hazardous Location Mounting Box Wall Bracket, For Use With EB Series, EM Series, EQ Series, Mounting Style Wall, Overall Length 13 in, Overall Width 5 1/4 in, Overall Height 4 3/4 in, Material Aluminum, Finish Powder Epoxy Paint, Color Tan, Standards UL 844 Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W F HARRIS LIGHTING Hood, Snap-On, White (400-W)
- ILC Replacement for American DJ Multi-star replacement light bulb lamp (MULTI-STAR AMERICAN DJ)
- KODIAK 6000 Lumen Rechargeable Tactical Flashlight (K-6KFLOOD-6/12)
- LITHONIA LIGHTING LED Surface Mount Disk Light (JSBT 6IN 30K 90CRI WL MW)
- KILLARK 30Amp 600V Encl Switch Unfused (DEDS-30)
- KILLARK Ceiling Mount, Splice Box, 1/2In (VBC-1)
- KILLARK Xcs0Mmr3 E Stop Haz Switch (XCS-0MMR3)
- KILLARK Ceiling Box, For NV2 Series (NV2XG)
- KILLARK Globe, Polycarbonate Clear (VPLCG-100)
- KILLARK Mounting Accessory, Steel Slipfitter (KFS-6)
- KILLARK Guard, For EZS, EZH, EZP, EZM (EZG1)
- Killark Hazardous Location Lighting Accessories