Shop All Hazardous Location Lighting Accessories
Killark
Mounting Box Pendant, For EM, EB, EQ Serie
Mfr # EZA2
Zoro # G2067502
product price: $95.85
/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Hazardous Location Lighting Accessory
- For Use With EB Series, EM Series, EQ Series
- Width (In.) 4.5 in
- Height (In.) 4.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EZA2
- Zoro # G2067502
- UPC # 783936141923
- Country of Origin United States
- Category Hazardous Location Lighting Accessories
Dimensions
Width (In.) | 4.5 in |
Height (In.) | 4.0 in |
Length (In.) | 4.5 in |
Overall Width | 4 1/2 in |
Overall Length | 4 1/2 in |
Overall Height | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hazardous Location Mounting Box Pendant |
Type | Hazardous Location Lighting Accessory |
For Use With | EB Series, EM Series, EQ Series |
Standards | UL 844 Listed |
Description/Special Features | 3/4 in Hub |
Color | Tan |
Finish | Powder Epoxy Paint |
Material | Aluminum |
Mounting Style | Pendant |
Description
Hazardous Location Mounting Box Pendant, For Use With EB Series, EM Series, EQ Series, Mounting Style Pendant, Overall Length 4 1/2 in, Overall Width 4 1/2 in, Overall Height 4 in, Material Aluminum, Finish Powder Epoxy Paint, Color Tan, Standards UL 844 Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON OPTICAL Carson® LV-10 LumiVisor„¢ LED Lighted 2x/3x/5x/6x Head Worn Magnifier (LV-10)
- BULLDOG 2000 Lumen LED Worklight (11443)
- ILC Replacement for Athalon Fml-27ex-d replacement light bulb lamp (FML-27EX-D ATHALON)
- ACCESS LIGHTING Sherry, Glass Shade, Amber Glass (969ST-AMB)
- KILLARK Adapter Plate (VBA)
- KILLARK Mounting Splice Box Wall Mount (VMB2B)
- KILLARK Mounting Splice Box Pendant, For VM Serie (VMA2B)
- KILLARK Mounting Hardware, For HFX Series (HXB-22)
- KILLARK Wall Bracket, For NV2 And NV2XG Series (NV2BG)
- KILLARK 30Amp 600V Encl Switch Unfused (DEDS-30)
- KILLARK Pendant Mount, Splice Box, 3/4In (VGA-2)
- Killark Hazardous Location Lighting Accessories