Shop All Hazardous Location Lighting Accessories
Killark
Mounting Box 25 Deg Stanchion
Mfr # EZD4
Zoro # G2591486
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With EB Series, EM Series, EQ Series
- Description/Special Features 1 1/4 in x 1 1/2 in Hub
- Width (In.) 4.75 in
- Standards UL 844 Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EZD4
- Zoro # G2591486
- UPC # 783936141985
- Country of Origin United States
- Category Hazardous Location Lighting Accessories
Dimensions
Width (In.) | 4.75 in |
Length (In.) | 9.62 in |
Overall Width | 4 3/4 in |
Overall Height | 7 in |
Overall Length | 9 31/50 in |
Details
Item | Hazardous Location Mounting Box 25 Deg Stanchion |
Type | Hazardous Location Lighting Accessory |
For Use With | EB Series, EM Series, EQ Series |
Description/Special Features | 1 1/4 in x 1 1/2 in Hub |
Standards | UL 844 Listed |
Material | Aluminum |
Finish | Powder Epoxy Paint |
Mounting Style | Stanchion |
Color | Tan |
Description
Hazardous Location Mounting Box 25 Deg Stanchion, For Use With EB Series, EM Series, EQ Series, Mounting Style Stanchion, Overall Length 9 31/50 in, Overall Width 4 3/4 in, Overall Height 7 in, Material Aluminum, Finish Powder Epoxy Paint, Color Tan, Includes -, Standards UL 844 Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco Ps35cl300/p5 replacement light bulb lamp (PS35CL300/P5 HALCO)
- ILC Replacement for Exitronix Xeb-7 (XEB-7 EXITRONIX)
- ILC Replacement for Bulbworks Bw.g8t5e replacement light bulb lamp (BW.G8T5E BULBWORKS)
- SIGNIFY LED, 8.8 W, A19, Medium Screw (E26) (8.8A19/LED/950/P/E26/ND 6/1FB T20)
- KILLARK Wire Guard, For VM4 Fixtures (VMAG25S)
- KILLARK Globe, Polycarbonate Amber (VPLCG-100A)
- KILLARK Globe, Polycarbonate Clear (VPLCG-100)
- KILLARK Ceiling Mount, Splice Box, 1/2In (VBC-1)
- KILLARK Photocell, For EMx, EZx (VMHKPC1)
- KILLARK 1Lb Sealing Compound (SC-1 LB)
- KILLARK Xcs0Mmr3 E Stop Haz Switch (XCS-0MMR3)
- Killark Hazardous Location Lighting Accessories