Shop All Hazardous Location Lighting Accessories
Killark
Mounting Accessory, Steel Slipfitter
Mfr # KFS-6
Zoro # G0382164
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With KF Series
- Width (In.) 4 in
- Length (In.) 6 in
- Description/Special Features For 2 in Rigid Tenon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # KFS-6
- Zoro # G0382164
- UPC # 783936990910
- Country of Origin China
- Category Hazardous Location Lighting Accessories
Dimensions
Width (In.) | 4 in |
Length (In.) | 6 in |
Height (In.) | 4 in |
Overall Length | 6 in |
Overall Height | 4 in |
Overall Width | 4 in |
Details
Item | Hazardous Location Slipfitter |
Type | Hazardous Location Lighting Accessory |
For Use With | KF Series |
Description/Special Features | For 2 in Rigid Tenon |
Color | Bronze |
Material | Steel |
Finish | Powder Epoxy Paint |
Mounting Style | Slipfitter |
Description
Hazardous Location Slipfitter, For Use With KF Series, Mounting Style Slipfitter, Overall Length 6 in, Overall Width 4 in, Overall Height 4 in, Material Steel, Finish Powder Epoxy Paint, Color Bronze, Includes -, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Flood LED Dimmablemable 6.5W 120V R20 3000K Brght White E26 Med Base, 6PK (5316120)
- MAXXIMA Rectuangular Lamp Grommet Cover (M49705)
- SUREFIRE SUREFIRE LED 320 Lumens Tactical Black Mini Flashlight (G2X-D-BK)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable 6-Pack (LR23759-6PK)
- KILLARK Guard, Gray (VAG-100)
- KILLARK Guard, For EM, EB, EQ Series (EMG1)
- KILLARK 3/4 In Flexible Coupling (EKJ-28)
- KILLARK Globe, Polycarbonate Amber (VPLCG-100A)
- KILLARK Wall Bracket, For NV2 And NV2XG Series (NV2BG)
- KILLARK Globe, Polycarbonate Red (VPLCG-100R)
- KILLARK Photocell, For EMx, EZx (VMHKPC1)
- Killark Hazardous Location Lighting Accessories