Shop All Hazardous Location Lighting Accessories
Killark
Mounting Accessory, Crossarm Fitting
Mfr # KFCB
Zoro # G2521741
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- For Use With KF Series
- Includes Cross Arm Bracket
- Description/Special Features Heavy Duty Cast-Iron, Fitting for Horizontal Trunnion
- Width (In.) 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # KFCB
- Zoro # G2521741
- UPC # 783936990811
- Country of Origin United States
- Category Hazardous Location Lighting Accessories
Dimensions
Width (In.) | 3.5 in |
Length (In.) | 5 in |
Height (In.) | 6 in |
Overall Length | 5 in |
Overall Height | 6 in |
Overall Width | 3 1/2 in |
Details
Item | Hazardous Location Crossarm |
Type | Hazardous Location Lighting Accessory |
For Use With | KF Series |
Includes | Cross Arm Bracket |
Description/Special Features | Heavy Duty Cast-Iron, Fitting for Horizontal Trunnion |
Material | Iron |
Finish | Epoxy Powder Coat |
Color | Bronze |
Mounting Style | Trunnion |
Description
Hazardous Location Crossarm, For Use With KF Series, Overall Width 3 1/2 in, Overall Length 5 in, Overall Height 6 in, Includes Cross Arm Bracket, Material Iron, Finish Epoxy Powder Coat, Color Bronze, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Coated Glas (VXS-100-PX-WG)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, Lithium Ion (Li-Ion) 375 lm lm (74301)
- MILWAUKEE TOOL M18 Utility Remote Control Search Light Kit with Portable Base (2123-21HD)
- HALO Eyeball 30° Tilt, 78 (78SN)
- KILLARK Globe, Polycarbonate Red (VPLCG-100R)
- KILLARK Ceiling Box, For NV2 Series (NV2XG)
- KILLARK 1Lb Sealing Compound (SC-1 LB)
- KILLARK Guard, Gray (VAG-100)
- KILLARK Mounting Accessory, Steel Bracket (K4040)
- KILLARK 3/4 In Flexible Coupling (EKJ-28)
- Killark Hazardous Location Lighting Accessories