Shop All Manual Motor Switches
Killark
Motor Starter, Toggle, 20A, 3/4In Hubs, 2P
Mfr # XSX-52
Zoro # G0999591
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Handle
- Type Aluminum Manual Motor Starting Switch Without Overload Protection
- Enclosure NEMA Rating 7, 9
- Depth 4 in
- Number of Required Thermals 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # XSX-52
- Zoro # G0999591
- UPC # 783936933504
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
Depth | 4 in |
Height | 6 in |
Width | 3 in |
Hub Size | 3/4 in |
Hub Diameter | 0.75 in |
Mounting Hole Distance - Height | 5.25 in |
Overall Width | 3.75 in |
Mounting Hole Distance - Width | 2.25 in |
Overall Depth | 6.88 in |
Overall Height | 5.5 in |
Length | 6.88 in |
Dimensions | 6.88 in x 3.75 in x 5.5 in |
Size | 6.88 in x 3.75 in x 5.5 in |
Description
Motor Starter Switch, Number of Gangs 1, Current AC 20 A, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 3 hp, Horsepower @ Three Phase - 600V AC 3 hp, Includes Pilot Light Yes, Number of Poles 2, Number of Required Thermals 1, Operator Handle, IP Rating Not Applicable, Phase Single
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH30J3I)
- TEMPCO Thermocouple Probe, Type J, 18 in. L (TCS00013)
- ABB Two Hole Lug Compress Conct, 600 kcmil (54878BE)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 18 in H, 32-1/4 in L, 19-1/4 in W, 8,000 lb L.R. (PG1730Z80409)
- KILLARK Manual Motor Switch, HazLoc, 600V, 2 Pole (FXSX12)
- KILLARK Motor Starter Cover Switch Assy, 20A, 2P (XSX-2)
- SQUARE D Manual Motor Starter, 37 to 50A, 600V (2510FW2)
- APPLETON ELECTRIC Motor Switch, 30A, 600V, 3P (EDSK-MC3)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KR2H)
- HUBBELL WIRING DEVICE-KELLEMS Round Brass Flr Box Flange Cover Comb (SF39253A)
- SQUARE D 20A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF1)
- Killark Manual Motor Switches