Shop All Manual Motor Switches
Killark
Motor Starter, Toggle, 20A, 1/2In Hubs, 3P
Mfr # XSX-43
Zoro # G1460846
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Handle
- Type Aluminum Manual Motor Starting Switch Without Overload Protection
- Enclosure NEMA Rating 7, 9
- Depth 4 in
- Number of Required Thermals 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # XSX-43
- Zoro # G1460846
- UPC # 783936933498
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
Depth | 4 in |
Height | 6 in |
Width | 3 in |
Hub Size | 1/2 in |
Hub Diameter | 0.5 in |
Overall Height | 5.5 in |
Overall Width | 3.75 in |
Mounting Hole Distance - Height | 5.25 in |
Overall Depth | 6.88 in |
Mounting Hole Distance - Width | 2.25 in |
Length | 6.88 in |
Size | 6.88 in x 3.75 in x 5.5 in |
Dimensions | 6.88 in x 3.75 in x 5.5 in |
Description
Motor Starter Switch, Number of Gangs 1, Current AC 20 A, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Three Phase - 600V AC 10 hp, Includes Pilot Light Yes, Number of Poles 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 30 ft. 12/4 Extension Cord Reel 16 Amps 0 Outlets 600VAC Voltage (RTFD4L-WW-B12G)
- BATTERY DOCTOR Toggle Switch, 1/4" Male Terminal, Silver (20520)
- DEVILBISS AUTOMOTIVE REFINISHING KB-74 SECONDARY HANDLE (DV190575)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 0.25A, 600V AC, Non-Indicating (FNQ-R-1/4)
- KILLARK Motor Starter, Toggle, 20A, 3/4In Hubs, 2P (XSX-52)
- KILLARK Motor Starter Cover Switch Assy, 20A, 2P (XSX-2)
- KILLARK Manual Motor Switch, HazLoc, 600V, 2 Pole (FXSX12)
- SQUARE D Manual Motor Starter, Knob, 2.5 to 4A, 3P (GV2P08)
- SCHNEIDER ELECTRIC TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary handle, 4 to 6.3 A, screw clamp (GV2P10)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 10Amp Iec (GV2ME143)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 10Amp Iec (GV2RT14)
- Killark Manual Motor Switches