Shop All Photoelectric Sensors
Killark
Motor Starter Cover Switch Assy, 20A, 3P
Mfr # XSX-3
Zoro # G2075516
original price:
$369.04
7% off
new price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Pole
- Amps 20 A
- Height 4.625 in
- Voltage 600V AC
- Type of Operator Switch Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # XSX-3
- Zoro # G2075516
- UPC # 783936933412
- Country of Origin United States
- Category Photoelectric Sensors
Dimensions
Height | 4.625 in |
Width | 3 in |
Depth | 1.75 in |
Length | 6.25 in |
Size | 6.25 in x 5.75 in x 4.25 in |
Dimensions | 6.25 in x 5.75 in x 4.25 in |
Details
Item | Motor Starter Cover and Switch Assembly |
Switch Type | 3-Pole |
Amps | 20 A |
Voltage | 600V AC |
Type of Operator | Switch Assembly |
Material | Cast aluminum |
For Use With | Manual Motor Starting Switches |
Voltage Rating | 600 V |
Series | XSX |
CSA File Number | LR11714 |
Special Features | Covers are cast copper-free aluminum alloy. Operating shaft is stainless steel. Ground flange joint between bolted cover and box provide required flame path. Provisions for padlocking switch in either "ON" or "OFF" position is standard. |
Hazardous Rating(s) | Class I, Divisions 1 & 2, Groups C, D;Class I, Zones 1 & 2, Groups IIB, IIA;Class II, Divisions 1 & 2, Groups E, F, G;Class III, Divisions 1 & 2 |
Horsepower - Maximum | 10 |
Type | Aluminum Manual Motor Starting Switch Without Overload Protection Cover Assembly |
Frequency Rating | 60 Hz |
Application | Provides manual starting and stopping of small AC or DC motors. Motor running protection when overload heaters are used. XSX Series (without overload protection) is ideally suited for across-the-line applications where a positive disconnect means is requi |
Description
Motor Starter Cover and Switch Assembly, Switch Type 3-Pole, Amps 20 A, Voltage 600V AC, Type of Operator Switch Assembly, Material Cast Aluminum, For Use With Manual Motor Starting Switches, Height 4.625 in, Width 3 in, Depth 1.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Accessories, Male Closure Cap, For 20A 4- Wire, Gray Non-Metallic (PC420)
- NITE IZE 32" L Gear Tie BK PK 2 (GT32-01-2R3)
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (M14BCK)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA29A3)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX670)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770P)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1151E-6513)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6547)
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674A)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUK2ARCNL2T)
- OMRON Amplifier 12-24V-Dc Photoelectric Sensor (E3C-JC4P)
- Killark Photoelectric Sensors