Shop All Manual Motor Switches
Killark
Motor Starter Cover Switch Assy, 20A, 2P
Mfr # XSX-2
Zoro # G3503796
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Aluminum Manual Motor Starting Switch Without Overload Protection Cover Assembly
- Depth 1.75 in
- Height 4.625 in
- Width 3 in
- Type of Operator Switch Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # XSX-2
- Zoro # G3503796
- UPC # 783936933405
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
Depth | 1.75 in |
Height | 4.625 in |
Width | 3 in |
Length | 5.563 in |
Dimensions | 5.563 in x 4 in x 5.563 in |
Size | 5.563 in x 4 in x 5.563 in |
Details
Type | Aluminum Manual Motor Starting Switch Without Overload Protection Cover Assembly |
Item | Motor Starter Cover and Switch Assembly |
Type of Operator | Switch Assembly |
For Use With | Manual Motor Starting Switches |
Voltage | 600V AC |
Amps | 20 A |
Material | Cast aluminum |
Switch Type | 2-Pole |
CSA File Number | LR11714 |
Voltage Rating | 600 V |
Application | Provides manual starting and stopping of small AC or DC motors. Motor running protection when overload heaters are used. XSX Series (without overload protection) is ideally suited for across-the-line applications where a positive disconnect means is requi |
Special features | Covers are cast copper-free aluminum alloy. Operating shaft is stainless steel. Ground flange joint between bolted cover and box provide required flame path. Provisions for padlocking switch in either "ON" or "OFF" position is standard. |
Horsepower - Maximum | 3 |
Hazardous Rating(s) | Class I, Divisions 1 & 2, Groups C, D;Class I, Zones 1 & 2, Groups IIB, IIA;Class II, Divisions 1 & 2, Groups E, F, G;Class III, Divisions 1 & 2 |
Frequency Rating | 60 Hz |
Series | XSX |
Description
Motor Starter Cover and Switch Assembly, Switch Type 2-Pole, Amps 20 A, Voltage 600V AC, Type of Operator Switch Assembly, Material Cast Aluminum, For Use With Manual Motor Starting Switches, Height 4.625 in, Width 3 in, Depth 1.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK WASHER REDUCING 3/4X1/2"" (55001)
- MOXA Indust. 802.11A/B/G/N Access Point, Us Band, -40°C To 75°C (AWK-3131A-US-T)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11595601)
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM812FCUD)
- KILLARK Motor Starter, Toggle, 20A, 3/4In Hubs, 2P (XSX-52)
- KILLARK Manual Motor Switch, HazLoc, 600V, 2 Pole (FXSX12)
- SQUARE D Manual Motor Starter, Knob, 0.25to0.4A, 3P (GV2P03)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 4-6.3Amp IEC (GV2RT10)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2B2A)
- SIEMENS Manual Motor Starter, Knob, 27 to 32A, 3P (3RV20214EA10)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 3P (2510KF2)
- Killark Manual Motor Switches