Shop All Electrical Box Covers
Killark
Mom PB, Sgl, Red/Pl Covr, Clr Lens, 1/2" DE
Mfr # FXCS-1B13-C-M
Zoro # G1102068
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.59 in
- Color Red P.B., White Light
- Application SEAL-XM Series is used to prevent the igniting of external hazardous atmospheres by the enclosed arcing devices in such areas as: hazardous locations due to the presence of flammable gases or vapors, combustible dusts or easily ignitable fibers or flyings
- Amperage Rating 1A
- Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FXCS-1B13-C-M
- Zoro # G1102068
- UPC # 783936104881
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Depth | 4.59 in |
Hub Size | 1/2 |
Details
Item | Electrical Box Cover |
Color | Red P.B., White Light |
Application | SEAL-XM Series is used to prevent the igniting of external hazardous atmospheres by the enclosed arcing devices in such areas as: hazardous locations due to the presence of flammable gases or vapors, combustible dusts or easily ignitable fibers or flyings |
Amperage Rating | 1A |
Frequency | 50/60 Hz |
Type | Factory Sealed |
Frequency Rating | 50/60 Hz |
Actuator | Pilot Light & Pushbutton |
Ambient Temp. Range | UL: -25 to 40 ºC, CSA: -50 to 40 ºC, IEC: -20 to 40 °C |
UPC | 783936000000 |
CSA File Number | LR11714, 2493125 |
Series | Seal-XM |
Nema Rating | 3 |
Hub Pattern | Dead-End |
Action | Momentary |
Back Box Type | FXB |
Hazardous Rating(s) | Class I, Divisions 1 & 2, Groups C, D;Class I, Zones 1 & 2, Groups IIB, IIA;Class II, Divisions 1 & 2, Groups E, F, G;Class III, Divisions 1 & 2 |
Seal Type | Factory Sealed |
Amperage | 1899-12-30 |
Description
Mom PB,Sgl,Red/Pl Covr,Clr Lens,1/2 In. DE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (5WHE5)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- RACO Noninsulated Connector, Multi-Angle, Nylon (4732)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCL-GF)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), GFI (FCLA)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (2FA)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (2FB)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (FCLT)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (1FB)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1R-Z)
- Killark Electrical Box Covers